Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wicker Partition Indoor/Outdoor 6' White

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Wicker Partition Indoor/Outdoor 6' White

Item #: WBB1954917

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 219.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wicker Partition Indoor/Outdoor 6' White

The Outdoor Wicker Partition is the perfect backyard privacy screen for your patio, garden, hot tub area, porch, or lanai. Lightweight and easily transportable, this wicker partition not only adds elegance to your outdoor area, but also lends greater versatility to creating different arrangements. This wicker privacy screen is durable and will outlast the elements. The Outdoor Wicker Partition consists of a densely-woven wicker inner panel supported by two vertical aluminum posts. This backyard divider is perfect for providing outdoor privacy in deck areas, and a good addition to conceal unsightly mechanical objects (like pool pumps or trash bins) in landscape projects.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1
    • HEIGHT INCHES72
    • COLOR FINISHWhite
    • BRANDVersare
    • DESCRIPTIONWicker Partition Indoor/Outdoor 6' White
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1730101
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS1
    • STYLEFreestanding Single Panel
    • MATERIALWicker
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY1 Year
    • HEIGHT RANGE>0 to 5 ft
    • WIDTH RANGE>0 to 6 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed