Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Round Adjustable Height Activity Table - Maple with Black Edge - Black Chunky Leg Ball Glide
See all 167 items in product family

36" Round Adjustable Height Activity Table - Maple with Black Edge - Black Chunky Leg Ball Glide

Item #: WBB505219

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $175.00 Save up to 3%
Price: $ 168.95
Product Information
Customer Review
Product Q&A
Accessories
36" Round Adj Activity Table Maple Top Black Edge Black Chunky Leg Ball Glide

ECR adjustable leg activity tables feature 1.125" thick tabletops with laminate on both the top and bottom. Color-coordinated powder-coated upper legs, edge banding, and matching polypropylene ball glides in the most popular classroom colors. Will not fade or discolor. Safe, non-toxic, stain-resistant and easy to clean.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES15 to 24
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURER PART NUMBERELR-14114-MBBK-C
    • DESCRIPTIONActivity Table
    • GLIDE TYPEBall Glide
    • FRAME COLORBlack
    • TYPEActivity Table
    • LIMITED WARRANTYLimited Lifetime
    • TOP COLORMaple
    • FRAME CONSTRUCTIONSteel
    • SHAPERound
    • PACKAGE QUANTITY1
    • BRANDECR4Kids®
    • TOP CONSTRUCTIONLaminate
    • TOP BANDING COLORBlack
    • STYLEAdjustable Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!