Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ecr4kids® 6" Wooden Toddler Chair, Priced Ea, Sold 2/PK - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Ecr4kids® 6" Wooden Toddler Chair, Priced Ea, Sold 2/PK - Pkg Qty 2

Item #: WBB554217

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.00 Save up to 28%
$42.95 each

Sold in packages of 2

Price: $85.90

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
6" Wooden Toddler Chair

Set of two stackable toddler seats with 6" seat height. Hardwood construction with natural finish and rounded edges for safety. Interstacks for easy storage. Sold in package quantity of 2, priced each.

Product Specifications

    • LENGTH INCHES13-3/4
    • WIDTH INCHES11
    • HEIGHT INCHES12
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERELR-18005
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYUnassembled
    • STYLEChildren's Chair
    • SEAT CONSTRUCTIONWood
    • PACKAGE QUANTITY2
    • BRANDECR4Kids®
    • DESCRIPTIONWooden Toddler Chair
    • LIMITED WARRANTYLimited Lifetime
    • TYPESeating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed