Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitney Brothers 3-Fold Toddler Rest Mat - 23"W x 46"L x 2"H - Blue

Rollover image to zoom in

Click image to enlarge

Whitney Brothers 3-Fold Toddler Rest Mat - 23"W x 46"L x 2"H - Blue

Item #: WBB2262436

Sold By: globalindustrial.com

Usually ships in 32 to 35 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.00 Save up to 28%
Price: $ 40.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Whitney Brothers 3-Fold Toddler Rest Mat - 23"W x 46"L x 2"H - Blue

Our three-fold rest mat features 1.1 density foam padding covered in reinforced heavy gauge vinyl with sealed seams that prevent the spread of germs and bacteria within the mats. The mat is flame retardant in compliance with CPSIA SEC: 101 (a)(2)(A); SEC 108 (a)b(1)(2)(e); and California TB117 specifications. Open dimensions: 22"W x 45"L x 2"H. Fits our WB1817 Rest Mat Storage Cabinet, sold separately. Folded dimensions: 22"W x 15"L x 6"H. Made in USA. One Year Warranty.

Features:

  • Folds to fit in our WB1817 Rest Mat Storage Cabinet (sold separately)
  • Compliant with all federal and state regulations.


Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES23
    • HEIGHT INCHES2
    • CONSTRUCTIONVinyl
    • COLOR FINISHBlue
    • MANUFACTURER PART NUMBER140-335
    • CERTIFIED/APPROVALGreenGuard™ Gold Certified
    • WEIGHT CAPACITY LBS100
    • WEIGHT LBS.7
    • ASSEMBLYUnassembled
    • MAXIMUM SUGGEST AGE (MONTHS)72
    • COUNTRY OF ORIGINMade in USA
    • BRANDWhitney Brothers
    • MINIMUM SUGGEST AGE (MONTHS)18
    • DESCRIPTIONToddler Rest Mat
    • LIMITED WARRANTYLifetime
    • TYPERest Mat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed