Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Step Up Stool

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Jonti-Craft® Step Up Stool

Item #: WBB770370

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.80 Save up to 25%
Price: $ 82.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Step Up Stool

The Step Up Stool provides extra height to children so they have the boost needed to accomplish taller tasks. A great accessory to the Jonti-Craft® Clean Hands Helper portable sink. Includes two, 4" wide non-skid strips on top and rubberized feet on bottom to help provide slip-resistance. 23" long x 12" wide x 6" high.

Features:

  • KYDZStrong® construction.
  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • Stationary.
  • Limited lifetime warranty.
  • GREENGUARD Children & Schools indoor air quality certified. CARB II & CPSIA compliant.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES12
    • HEIGHT INCHES6
    • COLOR FINISHBirch
    • MANUFACTURER PART NUMBER0557JC
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • SEAT CONSTRUCTIONWood
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONStep Up Stool
    • WEIGHT LBS9
    • FRAME COLORNatural
    • LIMITED WARRANTY1 Year
    • TYPEStep Stool/Booster

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!