Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECR4Kids® Portfolio Multi-Section Birch Storage w/15 Sand Bins, 48"W x 13"D x 36"H

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

ECR4Kids® Portfolio Multi-Section Birch Storage w/15 Sand Bins, 48"W x 13"D x 36"H

Item #: WBB991390

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $480.00 Save up to 22%
Price: $ 372.95

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECR4Kids® Portfolio Multi-Section Birch Storage w/15 Sand Bins, 48"W x 13"D x 36"H

Unique, birch classroom storage unit designed for sorting and storing papers, homework and art supplies! Comes with 15 sand bins. Casters inculded for mobility.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES13
    • HEIGHT INCHES36
    • CONSTRUCTIONPlywood
    • COMPARTMENT QUANTITY32
    • MANUFACTURER PART NUMBERELR-0428-SD
    • ASSEMBLYUnassembled
    • BIN QUANTITY15
    • STYLECubby
    • EDGE COLORNatural
    • BIN CONSTRUCTIONPlastic
    • BRANDECR4Kids®
    • MOBILE or STATIONARYMobile
    • WEIGHT LBS90
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • BIN COLORSand
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!