Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Versatile Storage Unit, 24"H
See all 108 items in product family

Versatile Storage Unit, 24"H

Item #: WBB385973

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $342.00 Save up to 28%
Promotion Price: $ 246.55
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


Versatile Storage Unit, 24"H

Full length open shelf provides storage options. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled on casters. Lifetime warranty. 24"H x 48"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES15
    • HEIGHT INCHES24
    • CONSTRUCTIONPlywood
    • COMPARTMENTS3
    • COMPARTMENT QUANTITY3
    • MANUFACTURER PART NUMBERWD12430
    • ASSEMBLYAssembled
    • EDGE COLORNatural
    • COUNTRY OF ORIGINMade in USA
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • MOBILE or STATIONARYMobile
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • SHELF QUANTITY3
    • TYPEStorage
    • BIN QUANTITY0
    • STYLECubby
    • BIN QUANTITY (BIN SIZE)--
    • BIN CONSTRUCTION--
    • BRANDWood Designs™
    • PACKAGE QUANTITY1
    • CAPACITY LBS200
    • WEIGHT LBS56
    • PROMOTION10 Percent Discount
    • BIN COLOR--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!