Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
X-Deep Folding Storage, 30"H
See all 80 items in product family

X-Deep Folding Storage, 30"H

Item #: WBB385812

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $768.00 Save up to 29%
Promotion Price: $ 548.06
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


X-Deep Folding Storage, 30"H

Two hinged WD13018 storage units can be folded & secured with locking hasp to safeguard contents. Heavy-duty casters for easy mobility. Folds to 48"W. Opens to 30"H x 96"W x 18"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES18
    • HEIGHT INCHES30
    • CONSTRUCTIONPlywood
    • COMPARTMENTS10
    • COMPARTMENT QUANTITY10
    • MANUFACTURER PART NUMBERWD13118
    • ASSEMBLYAssembled
    • EDGE COLORNatural
    • COUNTRY OF ORIGINMade in USA
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • MOBILE or STATIONARYMobile
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • SHELF QUANTITY6
    • TYPEStorage
    • BIN QUANTITY0
    • STYLECubby
    • BIN QUANTITY (BIN SIZE)--
    • BIN CONSTRUCTION--
    • BRANDWood Designs™
    • PACKAGE QUANTITY1
    • CAPACITY LBS200
    • WEIGHT LBS150
    • PROMOTION10 Percent Discount
    • BIN COLOR--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!