Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NPS Science Table w/ Book Boxes - Chemical Resistant - Adjustable Height - 24" x 54" - Black/Black

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

NPS Science Table w/ Book Boxes - Chemical Resistant - Adjustable Height - 24" x 54" - Black/Black

Item #: WBB1898631

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $918.00 Save up to 42%
Price: $ 534.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NPS Chemical Resistant Adjustable Height Science Table with Book Boxes 24" x 54" x 29"-41" with Black Legs

Chemical resistant high-pressure laminate surface. Solid wood front with dual book compartments. Patented height adjustable legs hold the surface between 29"-41".

Documents are in PDF format

Product Specifications

    • LENGTH INCHES54
    • WIDTH INCHES24
    • HEIGHT INCHES29 to 41
    • COMPARTMENTSDual Book
    • MANUFACTURER PART NUMBERSLT2454AH-10-BC
    • FRAME CONSTRUCTIONMetal
    • WIRE MANAGEMENTN
    • ASSEMBLYUnassembled
    • CENTER DRAWERN
    • STYLEScience Table
    • TOP COLORBlack
    • LOCKING DRAWERSN
    • PACKAGE QUANTITY1
    • BRANDNational Public Seating®
    • SHAPERectangle
    • CERTIFIED/APPROVEDGreengaurd & ANSI/BIFMA Certified
    • KEYBOARD SHELFN
    • ACCESSORYN
    • TOP CONSTRUCTIONChemical Resistant Laminate
    • FRAME COLORBlack
    • TOP THICKNESS INCHES1-1/8
    • LIMITED WARRANTY10 Years
    • POWER CENTERN
    • TYPEScience and Lab Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 14 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result