Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diversified Woodcrafts Plain Apron Science Table 48"L x 24"W - Epoxy Top

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Diversified Woodcrafts Plain Apron Science Table 48"L x 24"W - Epoxy Top

Item #: WBB235477

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 551.00
Product Information
Customer Review
Product Q&A
Accessories
Diversified Woodcrafts Plain Apron Science Table 48"L x 24"W - Epoxy Top

Legs and aprons are constructed of solid red oak and are smoothly machined and finished with acrylic finish. Aprons are constructed of solid oak and are 13/16"D x 4-1/2"H with heavy-duty 13 gauge steel corner braces. 2-1/4" square oak legs with 5/16" hanger bolts installed are attached to apron with nuts and washers supplied. All tables are equipped with non-skid adjustable glides for precise leveling and rubber leg boots. Tops are screwed to the tables at the factory. Epoxy Top Finish. 48"L x 24"W x 30"H Overall.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES30
    • COMPARTMENTSNo
    • MANUFACTURER PART NUMBERP7106K30N
    • FRAME CONSTRUCTIONWood
    • STYLEScience Table
    • TOP COLORBlack
    • PACKAGE QUANTITY1
    • BRANDDiversified Woodcrafts
    • SHAPERectangle
    • CAPACITY LBS500
    • TOP CONSTRUCTIONEpoxy Resin
    • FRAME COLOROak
    • TYPEScience and Lab Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 14 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result