Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nordic Auto Plow Lightweight Rounded Edge 49" Snow Plow: ATV's - NAP-Q301
See all 13 items in product family

Nordic Auto Plow Lightweight Rounded Edge 49" Snow Plow: ATV's - NAP-Q301

Item #: WBB1461012

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 549.00
Product Information
Customer Review
Product Q&A
Accessories
Nordic Auto Plow Lightweight Rounded Edge 49" Snow Plow: ATV's - NAP-Q301

The Nordic ATV Plow is a patent-pending, lightweight plow made of a rubber based composite material with a unique rounded edge. This design works great on uneven surfaces such as gravel and paver brick driveways, sidewalks and even grass. You can also change the angle of the blade to 5 different positions with a simple T-Handle pin. The plow pivots up and down on a single axle and is raised and lowered manually with a strap provided or the customer may use their own winch. Universal mounting belly plate must be secured to the underneath frame. Some modification to the plastic mud shields may be needed on some models. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES49
    • DEPTH INCHES12
    • HEIGHT INCHES20
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDNordic Auto Plow
    • CONSTRUCTIONPlastic
    • DESCRIPTION49" Snow Plow - ATV
    • MANUFACTURER'S PART NUMBERNAP-Q301
    • TYPEATV
    • WEIGHT LBS79

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!