ShopSol Scooter Stool with Removable Tray - Height Adjustable 19-1/2" - 26- 3/4"

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

ShopSol Scooter Stool with Removable Tray - Height Adjustable 19-1/2" - 26- 3/4"

Item #: WBB2145578

Sold By: globalindustrial.com

Usually ships in 50 to 53 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $242.25 Save up to 34%
Price: $ 158.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ShopSol Scooter Stool with Removable Tray - Height Adjustable 19-1/2" - 26- 3/4"

ShopSol Tool Trolley w/ Removable tray is designed for shops and service centers that require working in low height ranges. Designed for rugged environments include a 300 lb Seating capacity, 16.5" diameter steel parts tray and 3" diameter industrial casters. Unique two part removable plastic parts tray with tray dividers to keep your hardware and components organized and portable for easy access in the work site. Seat height range is 19 1/2" - 26 3/4". Meets and exceeds ANSI BIFMA standards.

Product Specifications

    • BRANDShopSol
    • LENGTH INCHES8
    • WIDTH INCHES20
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • DESCRIPTIONScooter Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES14
    • SEAT DEPTH INCHES14
    • SEAT CONSTRUCTIONPlastic
    • STYLEScooter Stool
    • LIMITED WARRANTY1 Year
    • SEAT COLORBlack
    • HEIGHT ADJUSTMENT Manual
    • BASE5 Legged
    • CERTIFIED/APPROVEDANSI/BIFMA
    • WITH FOOT RESTNo
    • BACK TYPEBackless
    • CAPACITY LBS300
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBER1010312
    • SEAT HEIGHT MAXIMUM INCHES26-3/4
    • SEAT HEIGHT MINIMUM INCHES19-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!