Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIRLIFT™ S2 Electric Height Adjust Desk - 54"W x 30"D x 28.7"-48.4"H - White with White Frame

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

AIRLIFT™ S2 Electric Height Adjust Desk - 54"W x 30"D x 28.7"-48.4"H - White with White Frame

Item #: WBB2243312

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 492.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AIRLIFT™ S2 Electric Height Adjust Desk - 54"W x 30"D x 28.7"-48.4"H - White with White Frame

Discover the benefits of being active during the work day with the AIRLIFT™ S2 Electric Height-Adjustable Standing Desk. Upgrade with a desk that encourages a healthy lifestyle by reducing the unhealthy sedentary behavior. With a press of the AIRLIFT™ buttons, dual electric motors smoothly and quietly adjust the height from a minimum of 28.7 inches to a maximum height of 48.4 inches. Solid steel construction throughout gives the desk stability and durability for a long life with regular use. Save up to four memory settings and adjust to the perfect height with the digital controller while the LCD display lets you know the desk's height as it adjusts. The top measures 54 inches wide, 30 inches deep and features an ergonomic curve, allowing you to get closer to the desk while sitting or standing. On the bottom, the beveled edges of the desk slope inward and give the top a slim look while making it more comfortable to use when lowered. Desk base is finished in white, with the top finished in white thermoplastic 3-D laminate. Assembly is easy and can be done in minutes with the included tools. Use it as a home or office desk replacement, or as an instant upgrade to office spaces for large and small businesses.

Product Specifications

    • LENGTH INCHES54
    • WIDTH INCHES30
    • HEIGHT INCHES28-2/3 to 48-2/5
    • ASSEMBLYUnassembled
    • BRANDSeville Classics
    • DESCRIPTIONElectric Sit-Stand Desk
    • FRAME COLORWhite
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEROFFK65821
    • PACKAGE QUANTITY1
    • TOP COLORWhite
    • WEIGHT CAPACITY LBS264
    • SHAPERectangle
    • TOP CONSTRUCTIONWood
    • LEG TYPET Leg
    • LIMITED WARRANTY2 Years Electrical; 7 Years Non-Electrical
    • TYPEAdjustable Height
    • TABLE TOP THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!