Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regency Extension for Conference Tables - 48" x 52" - Java - Legacy Series

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Regency Extension for Conference Tables - 48" x 52" - Java - Legacy Series

Item #: WBB2243234

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $814.00 Save up to 50%
Price: $ 403.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Legacy 48" x 52" Extension for Modular Conference Tables Java

Modular 48" Conference Table Extension of Durable Thermal Fused Laminate with 2" thick top, Center grommet with Power/Data/Port, understructure and leveling glides. Use to extend modular conference tables as needed.

Product Specifications

    • LENGTH INCHES52
    • WIDTH INCHES48
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDRegency
    • DESCRIPTIONExtension for Modular Conference Table
    • FRAME COLORJava
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERLCTRT48EXTJV
    • TOP COLORJava
    • COLLECTIONLegacy
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!