Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pentair Ec90 System W/1.5 HP, Pump 2 Speed 3' Twist Lock Cord
See all 34 items in product family

Pentair Ec90 System W/1.5 HP, Pump 2 Speed 3' Twist Lock Cord

Item #: WBB516663

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 610.00
Product Information
Customer Review
Product Q&A
Ec90 System W/1.5 Hp Pump 2 Speed 3' Twist Lock Cord

The EasyClean D.E. Filter System pairs the OptiFlo Pump with the EasyClean D.E. Filter to create this high performance system for aboveground pools. Rugged, efficient and simple to operate. The EasyClean comes in a variety of sizes and horsepowers to suit any aboveground pool configuration. Featured Highlights: Removable cartridge-style D.E. element for quick, convenient cleaning. Automatically regenerates D.E. media during off cycle and start-up. High Flow manual air relief valve and continuous internal air relief work together to eliminate air accumulation and maintain optimum filtration efficiency in single and two-speed models. Filter lock ring allows for quick and easy servicing.

Product Specifications

    • BRANDPentair
    • CONNECTION SIZE INCHES1-1/2
    • CORD LENGTH FEET3' TWL
    • GALLONS PER MINUTE90
    • HERTZ60
    • HORSEPOWER1.5
    • HOSE LENGTH FEET--
    • LENGTH INCHES24-1/2
    • MANUFACTURERS PART NUMBERPNEC0090OF2260
    • SERIES--
    • SQUARE FEET30
    • TYPEDiatamatious Earth
    • WEIGHT LBS.69
    • WIDTH INCHES23-1/2
    • HEIGHT INCHES42-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!