Recycling Plastic Trash Container with Bottles & Cans/Trash Top - 745710
See all 2 items in product family

Recycling Plastic Trash Container with Bottles & Cans/Trash Top - 745710

Item #: WB261797

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 289.95
Product Information
Customer Review
Product Q&A
Accessories
DUAL CAPACITY RECYCLING CONTAINERS
Bottles & Cans/Trash Container
Theis large recycling receptacle features 2 removable liners for efficient & effective waste management. Recycling containers are made with UV inhibited, high density molded polyethylene that is weather and impact resistant. 3M™ high-strength acrylic adhesive decals are included to offer product labeling that helps easily identifying waste and recycling materials. Dual compartments separate and store specific recycling materials for low maintenance. Includes two removable 27-1/2 gallon liners. Patented Grab Bag System® on liners holds plastic garbage bags in place. Bottles & Cans/Trash Container features 4"" diameter hole for bottles & cans and a 6""H x 15""W opening for trash. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES25
    • HEIGHT INCHES40-3/4
    • COLOR FINISHBeige
    • CONSTRUCTIONPlastic
    • LINER(2) 27.5 Gallon Liners
    • MANUFACTURERS PART NUMBER745710
    • OPENINGBottles & Cans/Trash Top
    • % POST CONSUMER RECYCLED CONTENT 25 Percent
    • BRANDCommercial Zone
    • MADE IN USAYes
    • GALLONS PER LINER27-1/2
    • CAPACITY GALLONS55

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

larger than expected

Your review: very nice, good quality, but larger looking than expected.

Pros: sturdy

Cons: large

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!