Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter HC75F75M 3/4" x 3/4" Check Valve

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Hunter HC75F75M 3/4" x 3/4" Check Valve

Item #: WBB1916925

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.10
Product Information
Customer Review
Product Q&A
Hunter HC75F75M 3/4" x 3/4" Check Valve

Features:
  • An economical water-saver that eliminates low head drainage for sprinklers located on slopes
  • Low head drainage is a fact of life when dealing with variable elevation landscapes. Water will naturally settle to those low points of the system, resulting in unwanted puddles of wasted water. With Hunter's new, easy to use HCV you won't have to deal with this problem ever again. Made to last, the HCV is designed and built to schedule 80 specifications, ensuring a solid, long-life and dependable performance
  • Adjustment access from top of valve
  • Adjusts to compensate for elevational changes up to 32 ft.: Maximum flexibility
  • Variety of inlet and outlet options: Reduces need for additional fittings
  • Meets schedule 80 specifications: Durable under high pressure

Product Specifications

    • BRANDHunter
    • CONNECTION SIZE INCHES3/4 x 3/4
    • MANUFACTURERS PART NUMBERHC75F75M
    • TYPECheck Valve
    • STOCK TYPENon-Stock
    • CONNECTION TYPEFPT x MPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed