Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter PGV101JTGS 1" Global Valve W/Flow Control

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Hunter PGV101JTGS 1" Global Valve W/Flow Control

Item #: WBB1916649

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.00
Product Information
Customer Review
Product Q&A
Accessories
Hunter PGV101JTGS 1" Global Valve W/Flow Control

Features:
  • Jar-Top Bonnet
  • 1" Globe Valve
  • Inlets: Female Slip x 1" Female Slip
  • with Flow Control
  • Flow: 0.2 to 30 GPM

Product Specifications

    • BRANDHunter
    • CONNECTION SIZE INCHES1
    • MANUFACTURERS PART NUMBERPGV101JTGS
    • TYPEGlobe
    • DESCRIPTIONGlobal Valve W/Flow Control
    • STOCK TYPENon-Stock
    • GALLONS PER MINUTE0.2 - 30
    • CONNECTION TYPEFemale Slip x Female Slip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!