Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irritrol IPN-12F 12' Full Nozzle W/Filter, Brown

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Irritrol IPN-12F 12' Full Nozzle W/Filter, Brown

Item #: WBB1916742

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.83
Product Information
Customer Review
Product Q&A
Accessories
Irritrol IPN-12F 12' Full Nozzle W/Filter, Brown

Features:
  • 12' Radius
  • 360°
  • Fixed Arc Nozzle
  • With Filter
  • Trajectory: 23°
  • Brown

Product Specifications

    • COLOR FINISHBrown
    • BRANDIrritrol
    • DEGREE TURN360°
    • NOZZLES INCLUDEDFixed Arc Nozzle
    • MANUFACTURERS PART NUMBERIPN-12F
    • DESCRIPTION12' Full Nozzle W/Filter
    • STOCK TYPENon-Stock
    • SPRAY RADIUS FEET12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!