Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rain Bird RD04NP 4" Pop-Up Spray, Non-Potable

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Rain Bird RD04NP 4" Pop-Up Spray, Non-Potable

Item #: WBB1916731

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.07
Product Information
Customer Review
Product Q&A
Accessories
Rain Bird RD04NP 4" Pop-Up Spray, Non-Potable

Features:
  • Nozzle Not Included
  • Non-Potable
  • Pop-up Height: 4"
  • Body Height: 6"
  • Inlet: 1/2" Female threaded
  • Exposed Diameter: 2 1/4"
  • Plastic Riser

Product Specifications

    • HEIGHT INCHES6
    • BRANDRain Bird
    • MANUFACTURERS PART NUMBERRD04NP
    • POP-UP HEIGHT INCHES4
    • DESCRIPTION4" Pop-Up Spray, Non-Potable
    • DIAMETER INCHES2-1/4 (Exposed)
    • STOCK TYPENon-Stock
    • MATERIALPlastic Riser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!