Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayne® 5881-ES Creston 28.5" Tall Planter - Espresso

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Mayne® 5881-ES Creston 28.5" Tall Planter - Espresso

Item #: WBB2263734

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.99 Save up to 31%
Price: $ 47.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mayne® 5881-ES Creston 28.5" Tall Planter - Espresso

The Creston planter offers a fresh modern looking design. The angled top shape creates a unique and elegant look providing a beautiful accent to the entrance of any home. Double wall molded design and constructed from 100% polyethylene which delivers an amazingly realistic, incredibly strong and remarkably lightweight planter.

Features:

  • Drainage holes to be pre-drilled by customer depending on desired use of the planter
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation
  • The UV inhibitors within the resin allows for a long-lasting fade-free performance
  • For increased stability, it is recommended to fill the inner cavity with sand or gravel
  • Inside Dimensions 12.6"L x 12.6"W x 11.5"D
  • Soil Capacity: 4.1 Gallons
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Made In The USA


Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES16
    • HEIGHT INCHES28-1/2
    • BRANDMayne®
    • COLOR FINISHEspresso
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONCreston Tall Planter
    • WEIGHT LBS6.5
    • STYLEPlanter
    • COUNTRY OF ORIGINMade in USA
    • MANUFACTURERS PART NUMBER5881-ES
    • COLLECTIONCreston
    • SHAPERound
    • LIMITED WARRANTY15 Years
    • CAPACITY GALLONS4.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!