Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Recycled Plastic Speed Bump - 48" Wx10" Dx2" H - Asphalt

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Recycled Plastic Speed Bump - 48" Wx10" Dx2" H - Asphalt

Item #: WBB2067427

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 120.95
Product Information
Customer Review
Product Q&A
Accessories
Recycled Plastic Speed Bump - 48"L x 10"D x2"H - Asphalt

Recycled Plastic Speed Bumps are the ultimate way to enforce minimum speeds in potentially hazardous driveways and parking areas. Resist chemicals, moisture, oil, salt, and sunlight. Made of 100% recycled plastic;80% post-industrial; 20% post-consumer. Can be used end-to-end for longer lengths. Easily installed in either asphalt or concrete. Color: high-visibility safety yellow.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES10
    • HEIGHT INCHES2
    • COLORYellow
    • BRANDPlastics-R-Unique
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONSpeed Bump With Hardware
    • MOUNT TYPEAsphalt/ Concrete

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!