Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 90395, Firewood Seasoning Shed 5 x 3-1/2 x 5 ft.

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

ShelterLogic, 90395, Firewood Seasoning Shed 5 x 3-1/2 x 5 ft.

Item #: WBB1919122

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 188.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 90395, Firewood Seasoning Shed 5 x 3-1/2 x 5 ft.

The ShelterLogic Firewood Seasonong Shed, 5 x 3.5 x 5 ft, is designed to create burnable wood fast. This innovative, patent pending product creates dry, seasoned wood for efficient burns 2x faster than open air drying. Drying times are dependend upon geography and seasons. A heavy duty steel frame provides a strong, stable building, a translucent polyethylene fabric cover allows light in and retains heat, a vapor barrier keeps excess ground moisture out, and cross ventilation aids in the drying process. This unit is sized to hold up to 1/2 cord of wood.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES42
    • LENGTH FEET3-1/2
    • WIDTH INCHES60
    • WIDTH FEET5
    • HEIGHT INCHES60
    • HEIGHT FEET5
    • CAPACITY CUBIC FEET87.5
    • CANOPY COLORTranslucent
    • FRAME COLORGray
    • # OF LEGS/POLES4
    • ASSEMBLY TIME1:00
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLEFirewood Seasoning Shed
    • DESCRIPTIONFirewood Seasoning Shed
    • FRAME CONSTRUCTIONSteel Pipe
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER90395
    • PACKAGE QUANTITY1
    • PEAK HEIGHT5
    • SERIESFirewood Shed In A Box
    • WEIGHT LBS44

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed