Cycle Pocket“ One-Size-Fits-All, White & Gray - MCCP
See all 2 items in product family

Cycle Pocket“ One-Size-Fits-All, White & Gray - MCCP

Item #: WBB445052

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
Accessories
Cycle Pocket“ One-Size-Fits-All, White & Gray - MCCP

Made of tough UV-protected polyethylene for long lasting durability. Protects motorcycle or bike from condensation, corrosion, dust, oxidation and insects. Completely encloses bike and prevents moisture and dust from coming up under cover. Place Pocket in desired location, drive vehicle onto base of pocket, place soft cover over vehicle, bring upper half of pocket over vehicle and zip shut. Provides heavy-duty zipper, small tooth zipper for maximum strength. Color is White/Gray. Sizes are 11' 9" W x 7' 9" L. Capacity is 308 cubic feet. Weight is 13 lbs.

Product Specifications

    • LENGTH FEET7' 9"
    • WIDTH FEET11' 9"
    • CAPACITY CUBIC FEET308
    • COLOR FINISHWhite/Gray
    • BRANDRhino
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERCYCLE POCKET
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY2 Year
    • WEIGHT LBS13
    • APPROVED/CERTIFIEDCPAI -84 Section 5
    • CANOPY COLORWhite / Gray
    • PRODUCT FAMILYUTV/ATV/Specialty Vehicle Covers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!