Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3' x 18' Medium Duty 4.5 oz. Tarp, Forest Green - G3x18
See all 30 items in product family

3' x 18' Medium Duty 4.5 oz. Tarp, Forest Green - G3x18

Item #: WBB335807

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 4.72
Product Information
Customer Review
Product Q&A
Accessories
3' x 18' Medium Duty 4.5 oz. Tarp, Forest Green - G3x18

This 3 ft. x 18 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 4.5 oz. per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Product Specifications

    • BRANDHarpster of Philipsburg
    • MANUFACTURERS PART NUMBERG3x18
    • DESCRIPTIONGeneral Purpose Tarp
    • SIZE FEET3 x 18
    • LENGTH FEET18
    • WIDTH FEET3
    • COLOR FINISHForest Green
    • FABRIC WT/SQUARE YARD4.5 oz.
    • THICKNESS MIL9
    • FABRIC WEAVE COUNT10 x 10
    • GROMMET SPACING36"
    • WEIGHT LBS1.75
    • PACKAGE QUANTITY1
    • CONSTRUCTIONPolyethylene
    • CONNECTION POINTSGrommets

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great tarps

Your review: In the sizes I needed-good price and good quality

Pros: Strength

Is this review helpful?

Excellent product

Your review: To cover a stack of firewood I was looking for tarp that is quite long, but narrow enough not to hang over. Also, my neighbor preferred a more neutral color than the blue you normally get. So far the product fulfills my requirements perfectly.

Pros: Dimensions are great.

Cons: None

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!