Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8' X 12' Heavy Duty 10 oz. Flame Resistant Canvas Tarp Olive Drab - CTF-10-01-0812
See all 7 items in product family

8' X 12' Heavy Duty 10 oz. Flame Resistant Canvas Tarp Olive Drab - CTF-10-01-0812

Item #: WBB430658

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
8' X 12' Heavy Duty 10 oz. Flame Resistant Canvas Tarp Olive Drab - CTF-10-01-0812

Fire retardant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. This flame retardant finish will not support combustion. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • BRANDMauritzon
    • MANUFACTURERS PART NUMBERCTF-10-01-0812
    • DESCRIPTIONFlame Resistant Tarps
    • SIZE FEET8 x 12
    • COLOR FINISHOlive Drab
    • FABRIC WT/SQUARE YARD10 oz.
    • GROMMET SPACING24"
    • APPROVED/CERTIFIEDFlame Retardant
    • COUNTRY OF ORIGINUnited States
    • WEIGHT LBS10
    • PACKAGE QUANTITY1
    • CONSTRUCTIONFlame Retardant Canvas

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $28.00 more +
Item #: WBB1501680
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$101.95