Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bottom Gusset On Wicket Co-Extruded Polypropylene Bags  13 x 11 80 Mil, Pkg Qty 1,000
See all 22 items in product family

Bottom Gusset On Wicket Co-Extruded Polypropylene Bags 13 x 11 80 Mil, Pkg Qty 1,000

Item #: WBB508714

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($97.90)

Price: $48.95
Product Information
Customer Review
Product Q&A
Accessories
Bottom Gusset On Wicket Co-Extruded Polypropylene Bags 13 x 11 80 Mil, Pkg Qty 1,000

Co-extruded polypropylene bags are outstanding bread bags, with excellent clarity for superior product presentation. The bags are on a wicket dispenser for quick and easy filling. 1-1/2" lip on wicket. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONBottom Gusset Polypropylene Bag
    • WIDTH INCHES11
    • LENGTH INCHES13
    • GAUGE MIL0.8
    • BOTTOM GUSSETT INCHES4
    • PACKAGE QUANTITY1,000
    • UOMM
    • MATERIALPP/LDPE
    • LIP SIZE INCHES1-1/2
    • STATED CUBE0.28
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!