Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tape Resealable Lip And Tape Sandwich Bags 7 x 14 1.25 Mil, Pkg Qty 1,000
See all 20 items in product family

Tape Resealable Lip And Tape Sandwich Bags 7 x 14 1.25 Mil, Pkg Qty 1,000

Item #: WBB508667

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $66.95 ea.
5+ $62.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Tape Resealable Lip And Tape Sandwich Bags 7 x 14 1.25 Mil, Pkg Qty 1,000

These bags are ideal for deli's, restaurants, cafeterias, and mass-feeder venues for packaged sandwiches, Panini's, wraps, cookies, brownies, etc. These bags are particularly well suited for pre-packaging of sandwich type items because they load very quickly and seal easily and securely. The co-extruded material provides excellent strength and product protection characteristics, while the clarity of the film provides outstanding product presentation. The lip and tape closure mechanism provides a secure closure and can be re-sealed several times with no loss of strength. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONTape Resealable Lip and Tape Sandwich Bags
    • WIDTH INCHES14
    • LENGTH INCHES7
    • GAUGE MIL1.25
    • PACKAGE QUANTITY1000
    • UOMM
    • MATERIALPPE
    • LIP SIZE INCHES3" Lip
    • STATED CUBE0.32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!