Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hinged Lid Foam Food Containers 9-1/4" x 9-1/4" x 3" 1 Compartment - 200 Pack

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Hinged Lid Foam Food Containers 9-1/4" x 9-1/4" x 3" 1 Compartment - 200 Pack

Item #: WBB1601439

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $50.90 ea.
2+ $47.68 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Hinged Lid Foam Food Containers 9-1/4" x 9-1/4" x 3" 1 Compartment - 200 Pack

Keep food fresh and temperature controlled. Reliable wide-wedge and groove-slot closure ensures secure food transport and storage. Convenient one-piece, hinged-lid design simplifies putting together orders for delivery and take-out. Compartmentalized options available. Food Container Type: Carryout; Material: Foam; Color: White; Depth: 9 1/4 in.

Product Specifications

    • BRANDGenpak®
    • WIDTH INCHES9-1/4
    • LENGTH INCHES9-1/4
    • COLOR FINISHWhite
    • PACKAGE QUANTITY200
    • CONSTRUCTIONFoam
    • # OF COMPARTMENTS1
    • HEIGHT INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed