Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Side Gusset Linear Low Density Gusset Bag 15 x 6 0.75 Mil Lldpe, Pkg Qty 1,000
See all 102 items in product family

Side Gusset Linear Low Density Gusset Bag 15 x 6 0.75 Mil Lldpe, Pkg Qty 1,000

Item #: WBB508868

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($59.90)

Qty Price
1-3 $29.95 ea.
4+ $27.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Side Gusset Linear Low Density Gusset Bag 15 x 6 0.75 Mil Lldpe, Pkg Qty 1,000

These side gusset bags meet FDA requirements. Made with seamless tubing and bottom sealed for extra strength with no slits or side seals. Bags 15" and under come in dispenser packs of 100 for cleanliness and convenience. An abundance of thickness to choose from for getting the best bag and cost for your application without sacrificing quality. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONSide Gusset Bag
    • WIDTH INCHES6
    • LENGTH INCHES15
    • GAUGE MIL0.75
    • SIDE GUSSETT INCHES3
    • PACKAGE QUANTITY1000
    • UOMM
    • MATERIALLLDPE
    • STATED CUBE0.18
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!