Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zebra Direct Thermal Barcode Label Printer GC420D
See all 11 items in product family

Zebra Direct Thermal Barcode Label Printer GC420D

Item #: WBB1463022

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $500.00 Save up to 29%
Price: $ 356.95
Product Information
Customer Review
Product Q&A
Accessories
Zebra Direct Thermal Barcode Label Printer GC420D

Direct Thermal Printing, 203 dpi, 4" Print Width, Serial/USB/Parallel Interfaces. Includes Us Power Cord. Interface Cables Sold Separately.

Product Specifications

    • BRANDZebra
    • MANUFACTURERS PART NUMBERGC420-200510-000
    • PRINT WIDTH104 mm
    • DESCRIPTIONBarcode Label Printer
    • PRINT METHODDirect Thermal
    • RESOLUTION203 DPI
    • MATERIAL WIDTH MAXIMUM INCHES108 mm
    • MODELGC420d
    • PRINT SPEED102 mm/s

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed