Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto 6854DHR Digital Bariatric Scale 600 x 0.2lb/ 270 x 0.1kg W/ Handrails, Digital Height Rod
See all 7 items in product family

Detecto 6854DHR Digital Bariatric Scale 600 x 0.2lb/ 270 x 0.1kg W/ Handrails, Digital Height Rod

Item #: WBB586906

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,681.00 Save up to 3%
Price: $ 2,597.00
Product Information
Customer Review
Product Q&A
Accessories
Detecto 6854DHR Digital Bariatric Scale 600 x 0.2lb/ 270 x 0.1kg W/ Handrails, Digital Height Rod

Heavy-duty, yet lightweight, the 6854DHR bariatric scale's balanced design and integral wheels make it easy to move. The 6854DHR is engineered specifically for weighing obese and unsteady patients and features a low-profile platform with non-skid surface and sturdy handrails with padded grips for patient assurancy. DIGITAL WEIGHT, HEIGHT, BODY MASS INDEX. The 6854DHR ProMed scale is designed for optimum performance and displays height, weight, and BMI simultaneously by simply raising the digital height rod while a patient is being weighed on the scale. No keys to push, no operational sequences to memorize, it's fully automatic. The 6854DHR is EMR-ready with its serial and USB ports.

Product Specifications

    • BRANDDetecto
    • COLORWhite
    • CONSTRUCTIONSteel
    • PAN/PLATFORM SIZE18 x 14
    • CAPACITY LBS600
    • CAPACITY KG270
    • READABILITY GRAMS100
    • DESCRIPTIONBariatric Scale with Digital Height Rod
    • MANUFACTURERS PART NUMBER6854DHR
    • PLATFORM WIDTH INCHES14
    • PLATFORM LENGTH INCHES18
    • USED WITHDigital Height Rod
    • WEIGHT LBS74
    • READABILITY OZ4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!