Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment WBW35a Digital Washdown Bench Scale 35lb x 0.005lb 8-5/16" x 6-13/16" Platform

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Adam Equipment WBW35a Digital Washdown Bench Scale 35lb x 0.005lb 8-5/16" x 6-13/16" Platform

Item #: WBB503105

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $305.00 Save up to 18%
Price: $ 250.10
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment WBW35a Digital Washdown Bench Scale 35lb x 0.005lb 8-5/16" x 6-13/16" Platform

Designed for food, agriculture, and other application. Ideal for food preparation, food processing plants, agricultural facilities, and more, WBW scales feature an IP65 rated wash down housing and a large stainless steel weighing pan. Color indicators for Under, Ok, and Over limits make check weighing fast and easy. A brilliant backlit LCD with capacity tracker, overload indicators, low battery, and auto power-off, make the WBW very user friendly. The WBW operates with an AC adaptor or rechargeable battery pack for portability; both are included.

Features:
  • IP65 rated for wash down
  • Backlit LCD with capacity tracker
  • Colored LED check limit indicators
  • AD adapter included
  • Rechargeable battery included
  • Stainless steel pan
  • 5 weighing units (g, kg, lb, oz, lb;oz)
  • Overload protection




Documents
Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES10-7/16
    • WIDTH INCHES9-1/8
    • HEIGHT INCHES6-1/8
    • COLORGray
    • CONSTRUCTIONStainless Steel/ABS Plastic
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE8-1/4 x 6-13/16
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS35
    • CAPACITY KG16
    • READABILITY LB0.005
    • READABILITY GRAMS2
    • UNIT OF MEASUREMENTg, kg, lb, lb:oz, oz
    • MANUFACTURERS PART NUMBERWBW35a
    • LIMITED WARRANTY YEARS2 Years
    • CALIBRATIONNot Permitted
    • VOLTAGE12 VDC 800 mA
    • LEGAL FOR TRADENo
    • BATTERY LIFE HOURS50
    • APPROVAL--
    • PLATFORM WIDTH INCHES6-13/16
    • POWER SUPPLYAC Power Cord / Rechargeable Internal Battery
    • PLATFORM LENGTH INCHES8-1/4
    • DISPLAY6-Digit LCD
    • POWER CORD LENGTH FEET19.685
    • STABILISATION TIME2 Seconds
    • WEIGHT LBS7.26

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.25.122:60