Adam Equipment CBC100aUSB Digital Bench Counting Scale W/ USB 100lb x 0.005lb

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Adam Equipment CBC100aUSB Digital Bench Counting Scale W/ USB 100lb x 0.005lb

Item #: WBB1025741

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $500.00 Save up to 25%
Price: $ 375.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment CBC100aUSB Digital Bench Counting Scale W/ USB 100lb x 0.005lb

Designed for versatility. Reliable performance, durable construction, and versatility make the CBC unmatched for value in industrial weighing. With basic weighing, check counting, parts counting, weight accumulation. The easy-to-use CBC is the right choice for industry when flexibility matters. Repetitive weighing tasks are fast and simple with a large stainless steel platform, backlit display, The CBC includes features like USB interface, date & time, a built in rechargeable battery pack and AC adapter, to make it ideal for production, warehousing or even in the field.
    Features:
  • Large backlit LCD
  • Full numeric keypad
  • Color coded keys
  • Rechargeable battery
  • USB interface with multi-language, date and time output
  • Stainless steel pan
  • Adjustable feet and level bubble. Up to 3 weighing units (g, Kg, lb,).


Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES10-13/16
    • WIDTH INCHES12-7/16
    • HEIGHT INCHES4-5/16
    • COLORLight Gray
    • CONSTRUCTIONStainless Steel/ABS Plastic
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE8-7/8 x 10-13/16
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS100
    • CAPACITY KG48
    • READABILITY LB0.005
    • READABILITY GRAMS2
    • UNIT OF MEASUREMENTGram, Kilogram, Pound
    • DESCRIPTIONBench Counting Scale With USB
    • MANUFACTURERS PART NUMBERCBC100aUSB
    • LIMITED WARRANTY YEARS1 Year
    • VOLTAGE230
    • LEGAL FOR TRADENo
    • BATTERY LIFE HOURS90
    • PLATFORM WIDTH INCHES8-7/8
    • POWER SUPPLYAC Power Cord / Rechargeable Internal Battery
    • PLATFORM LENGTH INCHES10-13/16
    • DISPLAY3 0.8" High LCD Displays
    • POWER CORD LENGTH FEET19.685
    • STABILISATION TIME2 Seconds
    • WEIGHT LBS9.7

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just What We Needed

Your review: Good Quality, Simple to use and accepts our heavier items usually 70-80lbs. Perfect for our small inventory of construction products. More functions than we will ever have need for.

Pros: Easy to Use & program, Easy to Read Displays. Small like a postage scale but can still weigh our heavier items.

Cons: Non So Far

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed