Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ohaus 8014-MN Educational Dial Type Spring Scale-Grams/Newtons 4.4lb x 0.7 oz
See all 12 items in product family

Ohaus 8014-MN Educational Dial Type Spring Scale-Grams/Newtons 4.4lb x 0.7 oz

Item #: WBB782465

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.00 Save up to 20%
Price: $ 26.40
Product Information
Customer Review
Product Q&A
Accessories
Ohaus 8014-MN Educational Dial Type Spring Scale-Grams/Newtons, 4.4 Lb Capacity

Rugged shatterproof plastic and metal design, perfect for general weighing, force experiments, action-reaction demonstrations and much more.



Product Specifications

    • BRANDOhaus®
    • COLORMetal
    • CONSTRUCTIONMetal
    • CAPACITY LBS4.4
    • CAPACITY GRAMS2000
    • READABILITY GRAMS10
    • DESCRIPTIONEducational Dial Type Spring Scale-Grams/Newtons
    • TYPESpring
    • MANUFACTURERS PART NUMBER8014-MN
    • READABILITY OZ0.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!