Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery Weigh-Tronix ZP900 12" x 14" Digital Postal Scale 10 Lb. Capacity x 150 Lb. Readability

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Avery Weigh-Tronix ZP900 12" x 14" Digital Postal Scale 10 Lb. Capacity x 150 Lb. Readability

Item #: WBB2021043

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,105.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Avery Weigh-Tronix ZP900 12" x 14" Digital Postal Scale 10 Lb. Capacity x 150 Lb. Readability

The ZP900 is a highly accurate postal scale specifically designed to meet a variety of customer requirements. This high speed, high performance postal scale will display and transmit data, integrate with back office and POS systems and give you the flexibility you need to manage vital weight data within your operation.
The high quality Avery Weigh-Tronix Quartzell design enables the ZP900 to accurately weigh any item, from small letters to 150 lb/80 kg parcels on a single scale. With counter space at a premium, the ZP900 has been specially designed with a small footprint. The ability to allow one scale to be shared between two or more operator terminals also reduces the need for counter space, while increasing customer throughput. The ½ in / 13 mm weight display uses Improved Black Nematic (IBN) technology, which provides a high contrast, high quality green on black display. This technology provides exceptional contrast ratio and a wide viewing angle, making it easy to read in a variety of lighting conditions. The ZP900 can communicate using a wide range of channel options such as RS232, USB or Ethernet. Ethernet connectivity is standard, enabling simple integration with software and providing a wealth offuture-proofed opportunities for the customer. It can also be used as a local or remote diagnostic port. As well as being future-proofed, the ZP900 ensures backward compatibility with a range of standard postal protocols, such as NCI & ECR, D904 and SMA as well as older scale models such as the FX141, NCI 7600 and NCI 7800.

The ZP900 can also be installed flush fit into the counter or integrated into a kiosk or static dimensioning solution. By installing the weighing platter flush with the counter and suspending the weighing mechanism underneath, boxes and parcels can be moved on and off the scale with minimum effort. With Serial, USB and Ethernet connectivity, the ZP900 has been designed for compatibility with all third party software and OPOS systems, providing a platform for new technology developments in the postal and shipping industry.

Available in several multi-range capacities from 10 lb/6 kg up to 150 lb/80 kg, the ZP900 uses the latest digital Quartzell weight transducer technology from Avery Weigh-Tronix, to ensure a fast return to zero between readings. This offers users the speed and repetitive accuracy that can be vital in situations where there is a large through-put of packets.

Product Specifications

    • BRANDAvery Weigh-Tronix
    • LENGTH INCHES14
    • WIDTH INCHES12
    • HEIGHT INCHES5-7/8
    • COLORGray
    • CONSTRUCTIONAluminium Casting
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS10
    • CAPACITY KG-
    • READABILITY LB150
    • READABILITY GRAMS-
    • UNIT OF MEASUREMENTPound, Ounces
    • DESCRIPTIONDigital Postal Scale with RS232
    • TYPEPostal/Shipping Scale
    • MANUFACTURERS PART NUMBERB29FHNTPQ
    • LIMITED WARRANTY YEARS1 Year
    • CALIBRATIONInternal
    • ASSEMBLYAssembled
    • RS-232 INTERFACEY
    • LEGAL FOR TRADENTEP
    • BATTERY LIFE HOURS20
    • APPROVALNTEP, OIML, CE, UL
    • DISPLAY TYPELCD
    • PLATFORM WIDTH INCHES12
    • MADE IN USAY
    • PLATFORM LENGTH INCHES13-1/2
    • DISPLAY0.5" IBN Illuminated 7-Segment 7-Digit Green
    • DRAFTSHIELDN
    • BATTERY TYPEInternal Rechargeable Battery
    • DUAL READABILITYN
    • STABILISATION TIME1.2
    • CAPACITY OZ0.1
    • READABILITY OZ0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!