Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Non-Printed Packing List Envelope PLE-NP6 9-1/2" x 12" 5 Mil Clear 1000 per Package

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

3M™ Non-Printed Packing List Envelope PLE-NP6 9-1/2" x 12" 5 Mil Clear 1000 per Package

Item #: WBB1530246

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $273.59 Save up to 7%
Price: $ 254.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M™ Non-Printed Packing List Envelope PLE-NP6 9-1/2" x 12" 5 Mil Clear 1000 per Package

3M Non-Printed Packing List Envelope NP6 is a ide load,clear polyethylene, non-printed, envelope with a strong rubber resin adhesive. Custom printing available on all standard size 3M Packing List Envelopes.
3M Non-Printed Packing List Envelope NP6 offers an easy to remove liner, exposing a high tack adhesive that holds packing slips, invoices, cards and other shipping documents securely to packages. Envelope easily loads documents from back.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES9-1/2
    • COLOR FINISHClear
    • BRAND3M™
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER70006318482
    • MODELPLE-NP6
    • PACKAGE QUANTITY1000
    • SIZE9-1/2" x 12"
    • THICKNESS MIL5
    • TYPENon-Printed Packing List Envelope

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!