Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ NP9 Non-Printed Packing List Envelopes 7" x 6" Clear, 1000/Case

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

3M™ NP9 Non-Printed Packing List Envelopes 7" x 6" Clear, 1000/Case

Item #: WBB1530124

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.87 Save up to 6%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
3M™ NP9 Non-Printed Packing List Envelopes 7" x 6" Clear, 1000/Case

Features:
  • 7" x 6" unprinted, clear, top-loaded envelope opens easily and closes securely
  • Provides control and protection of on-package packing list and invoice documents
  • Non-printed design provides a clear window for logos, instructions or other information and is barcode readable
  • Offers convenient peel-and-stick document attachment
  • Features a polyethylene backing, synthetic rubber adhesive and paper liner
  • Tough film helps reduce puncturing and tearing
  • Oil and water resistant, this packing list envelope securely protects documents from damage throughout delivery

Recommended Applications:
  • Holding packing slips, invoices, catalogues and cards
  • Interim holder for papers to be attached to shipping container
  • Miscellaneous light-duty hardware


Product Specifications

    • BRAND3M™
    • MANUFACTURERS PART NUMBER70006318441
    • OUTSIDE WIDTH INCHES7
    • OUTSIDE LENGTH INCHES6
    • FACEClear
    • OPENINGSide
    • CONSTRUCTIONPolyethylene
    • THICKNESS MIL5
    • PACKAGE QUANTITY1000
    • TYPEPacking List Envelopes - Clear Face
    • COLOR FINISHClear
    • MODELNP9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed