Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Non-Printed Resealable Packing List Envelope PLE-NPZL 8-1/2" x 11-1/2" 5 Mil Clear

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

3M Non-Printed Resealable Packing List Envelope PLE-NPZL 8-1/2" x 11-1/2" 5 Mil Clear

Item #: WBB1530185

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $193.95 Save up to 7%
Price: $ 179.95
Product Information
Customer Review
Product Q&A
Accessories
3M Non-Printed Resealable Lock Packing List Envelope PLE-NPZL 8-1/2" x 11-1/2" 5 Mil Clear 500 per package

3M Non-Printed quick closure Packing List Envelope NPZ-L is a side load, clear polyethylene, non-printed Resealableenvelope with a strong rubber resin adhesive. Custom printing available on all standard size 3M Packing List Envelopes.
3M Non-Printed quick closure Packing List Envelope NPZ-L offers an easy to remove liner, exposing a high tack adhesive that holds packing slips, invoices, cards and other shipping documents securely to packages. Envelope easily loads documents from back. Requires no dispenser for attachment and protects papers during transit. Other applications include, securing small parts inside packaging boxes.

Product Specifications

    • LENGTH INCHES11-1/2
    • WIDTH INCHES8-1/2
    • COLOR FINISHClear
    • BRAND3M™
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER70006403102
    • MODELPLE-NPZL
    • PACKAGE QUANTITY500
    • SIZE8-1/2" x 11-1/2"
    • THICKNESS MIL5
    • TYPENon-Printed Resealable Packing List Envelope

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed