Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch® 311 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

3M™ Scotch® 311 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

Item #: WBB2257840

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.88 Save up to 46%
$2.80 each

Sold in packages of 36

Qty Price
1 $100.80/ pkg.
2-3 $63.00/ pkg.
4-7 $61.20/ pkg.
8+ $59.40/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch® 311 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear

Scotch® Box Sealing Tape 311 is an industrial performance packing tape that is suitable for light weight industrial applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. Scotch® Box Sealing Tape 311 is a 2.05 mil (52 micron) industrial performance polypropylene film tape with pressure sensitive acrylic adhesive. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic™ Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important.

Recommended Applications:
  • Industrial packaging applications
  • Recycled liner paper and fiberboard
  • Cold temperature applications
  • Cartons exposed to UV light and aging
  • Tabbing and bag closure
Features:
  • Adheres instantly to a variety of surfaces
  • Comfortable backing
  • Edge tear and split resistant
  • Good aging in sunlight or fluorescent lighting
  • Reliable closures
  • Long life in use


Product Specifications

    • BRAND3M™
    • LENGTH FEET330
    • LENGTH METERS100
    • LENGTH YARDS110
    • WIDTH INCHES2
    • WIDTH MILLIMETERS48
    • CORE SIZE INCHES3
    • THICKNESS MIL2
    • COLORClear
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN25
    • MICRON CAST BOPP FILM52
    • ELONGATION (%)125
    • ADHESION (OZ/IN)22
    • ADHESIVE TYPEAcrylic
    • DESCRIPTIONIndustrial Grade Tape
    • TYPEPackaging Tape
    • PACKAGE QUANTITY36
    • MANUFACTURERS PART NUMBERXG700005802
    • MODEL311
    • TAPE DUTYMedium
    • APPLICATION TEMPERATURE32° - 50° F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!