discount codeFree shipping over 300

Applied at checkout

+

Medium Duty Reinforced Water Activated Kraft Tape 3" x 450' Tan - Pkg Qty 10

Medium Duty Reinforced Water Activated Kraft Tape 3" x 450' Tan - Pkg Qty 10

Item #: WBB2273261

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $76.30

$7.50 ea.

Clearance Price: $75.00 / Pkg of 10

Save $2.25 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Medium Duty Reinforced Water Activated Kraft Tape 3" x 450' Tan

Medium duty reinforced water activated tape is recommended for boxes approximately up to 40 lbs. Water activated tape bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Holland Manufacturing developed Green Wave in response to the global demand for more environmentally responsible carton sealing tape. Green Wave is a reinforced water activated tape made with more environmentally friendly materials and an energy conserving process. All raw material in Green Wave are non-petroleum based.

Paper: Repulpable, recyclable and biodegradable. Reinforcement: Fiberglass - Machine and cross machine direction. Adhesive: New and improved super-stick 500 formula. Repulpable, recyclable and biodegradable. Laminate: Exclusive "green" Eco-Friendly laminate. Fully recycable, repulpable and biodegradable.

Features:
  • Permanent Carton Closure
  • Pilfer proof for security
  • Durability and Strength
  • Environmentally friendly
  • Closure appearance


Product Specifications

  • BRANDHolland
  • LENGTH FEET450
  • LENGTH METERS137
  • LENGTH YARDS150
  • WIDTH INCHES3
  • WIDTH MILLIMETERS76
  • COLORTan
  • CONSTRUCTIONFiberglass Reinforced Kraft Paper
  • TENSILE STRENGTH LB/IN55-60
  • ADHESIVE TYPEWater Activated
  • DESCRIPTIONIndustrial Reinforced Kraft Tape
  • TYPEWater Activated Tape
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBERH503X450
  • UP TO BOX WEIGHT LBS.40
  • TAPE DUTYMedium
  • APPLICATION TEMPERATURE60 - 100° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Medium Duty Reinforced Water Activated Kraft Tape 3" x 450' Tan - Pkg Qty 10

Medium Duty Reinforced Water Activated Kraft Tape 3" x 450' Tan - Pkg Qty 10

Item #: WBB2273261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Medium Duty Reinforced Water Activated Kraft Tape 3" x 450' Tan - Pkg Qty 10
    Medium Duty Reinforced Water Activated Kraft Tape 3" x 450' Tan - Pkg Qty 10
    Medium Duty Reinforced Water Activated Kraft Tape 3" x 450' Tan - Pkg Qty 10
    Medium Duty Reinforced Water Activated Kraft Tape 3" x 450' Tan - Pkg Qty 10
    Medium Duty Reinforced Water Activated Kraft Tape 3" x 450' Tan - Pkg Qty 10
    Medium Duty Reinforced Water Activated Kraft Tape 3" x 450' Tan - Pkg Qty 10

    Be the first to know about our special deals and events!

    Top