Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ESD Tape Clear With Symbols 3/4" x 72 Yds 3" Plastic Core
See all 16 items in product family

ESD Tape Clear With Symbols 3/4" x 72 Yds 3" Plastic Core

Item #: WBB1580997

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ESD Tape Clear With Symbols 3/4" x 72 Yds 3" Plastic Core

Features:
  • Low Charging Transparent Cellulose Film (2.4 Mils Thick) With High-Tack Rubber Adhesive; Wescorp tape generates less than 50 volts when unwound from roll (at 73°F, 45% RH average) making it safe to use around most ESD sensitive items
  • Marked with ESD Symbols (MIL STD-1285 and ESDA) Between Film and Adhesive; ESD symbols distinguish ESD version tapes from standard, non-ESD tapes
  • Plastic Core; Minimizes foreign objects debris, particulation, and other contaminants when used in clean or sensitive areas
  • Surface Resistance 1 x 10E8 to < 1 x 10E11 ohms; Tested per ANSI/ESD S11.11 to meet dissipative limits of packaging standard ANSI/ESD S541
  • Temperature Range 10°C - 71°C (14°F - 160°F); Meets MIL-B-81705 for exposure to 100°C for 10 minutes max

Product Specifications

    • BRANDDesco
    • LENGTH YARDS72
    • WIDTH INCHES3/4
    • CORE SIZE INCHES3
    • THICKNESS MIL2.4
    • COLORClear/Black
    • CONSTRUCTIONCellulose Tape
    • TENSILE STRENGTH LB/IN25
    • APPLICATION TEMPERATURE RANGE °F14 - 160
    • ELONGATION (%)25
    • ADHESION (OZ/IN)40
    • TYPEClear with Symbols
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER79210 
    • CONDUCTIVEN
    • LIMITED WARRANTY1
    • APPROVALS OR CERTIFICATIONSRoHS Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!