Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch® 862 Reinforced Strapping Tape 3/4" x 360 Yds. 4.6 Mil Black - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

3M™ Scotch® 862 Reinforced Strapping Tape 3/4" x 360 Yds. 4.6 Mil Black - Pkg Qty 12

Item #: WBB1530105

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $231.72 Save up to 9%
$18.25 each

Sold in packages of 12

Qty Price
1 $219.00/ pkg.
2-3 $213.00/ pkg.
4+ $210.00/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M™ Scotch® 862 Reinforced Strapping Tape 3/4" x 360 Yds. 4.6 Mil Black - 12 Rolls/Case

Reinforced Strapping Tape 862 is a black tensilized polypropylene backing with polypropylene ribs with a synthetic rubber resin adhesive.
Reinforced Strapping Tape 862 provides 120 lbs./in. width tensile strength ideal for strapping, pipe bundling and reinforcing applications.

Product Specifications

    • BRAND3M™
    • LENGTH FEET1080
    • LENGTH METERS330
    • LENGTH YARDS360
    • WIDTH INCHES3/4
    • WIDTH MILLIMETERS18
    • CORE SIZE INCHES3
    • THICKNESS MIL4.6
    • COLORBlack
    • CONSTRUCTIONPolypropylene
    • TENSILE STRENGTH LB/IN120
    • ELONGATION (%)30
    • ADHESION (OZ/IN)50
    • ADHESIVE TYPEHot Melt Synthetic Rubber Resin
    • TYPEReinforced Strapping Tape
    • PACKAGE QUANTITY12
    • MANUFACTURERS PART NUMBER70006428067
    • MODEL862
    • TAPE DIMENSIONS3/4" x 360 Yds.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed