- 5 year pump warranty
- Pump overload bypass
- Rubber coated handle
- Adjustable fork connecting rods
- 200° steering
- Tapered fork tips
- Exit rollers
- 8 gauge 6" wide reinforced forks
- 8" non-marking Mold-On polyurethane steering wheel
- 3" non-marking Mold-On polyurethane load wheels
Wesco® Manual Pallet Truck, 5500 lb. Capacity, 27"W x 42"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$899.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 |
| Width | 27 in |
| Height | 48 in |
| Lowered Height | 3 in |
| Raised Height | 8 in |
| Weight Capacity | 5500 lbs |
| Weight | 161 lbs |
| Fork Length | 42 in |
| Fork Width | 6 in |
| Distance Between Forks | 15 in |
| Distance Across Forks | 27 in |
| Wheel Diameter | (2) 8 Steer & (2) 3 Load Rollers in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 272742 |
| Number of Wheels | 4 |
| Brand | Wesco |
| Type | General Purpose |
| Color | Tan |
| Steer Arc Degrees | 200 ° |
| Style | Standard Forks |
| Load Wheel Material | 3" Polyurethane |
| Package Quantity | 1 |
| Description | Pallet Truck |
| Entry Rollers | No |
| Handle Style | Ergonomic |
| Steer Wheel Material | 8" Polyurethane |
Warranty
| Warranty | 1 yr |