Lincoln Lubrication Plastic Pump - G415
Write a Review
|
Questions & Answers (0)
Product Description
The Lincoln Lightweight Pump G415 fits 55-gallon drums and easily dispenses small amounts of fluid.
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 5-1/4 in |
| Height | 4 in |
| Weight | 1 lbs |
| Hose Length | 3 Feet ft |
Product Details
| Color | Red |
| Wheels | No |
| Capacity | 55 gal |
| Material | Plastic, Rubber |
| Handle | No |
| Manufacturers Part Number | G415 |
| Built In Drain | No |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |