R.W. Rogers Plastic Shopping Cart, 150 Liter Capacity, Medium, Red
Write a Review
|
Questions & Answers (0)
Product Description
The medium 150L hybrid cart delivers increased capacity while maintaining excellent maneuverability for a wide range of applications. Built with a durable frame, smooth-rolling wheels, and a spacious basket, it's well suited for retail, warehouses, facilities, and general material handling. Designed for versatility and everyday reliability, it performs efficiently in various applications.
PRICE
$285.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-7/16 |
| Height | 41-3/8 in |
| Weight Capacity | 248 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Shopping Cart |
| Color | Red |
| Wheel Type | (2) Rigid, (2) Swivel |
| Style | Plastic Shopping Cart |
| Capacity | 150 Liter |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | WMP-150L-RD |
| Brand | R.W. Rogers |