Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218341

MPN #: VPLDO/S-2430

Vestil™ Steel Plate Dolly, 30-3/16" x 24-5/16", 1200 lb. Capacity

Product Description
The steel plate dolly is ideal for distribution and material handling facilities. The plate dolly is constructed of diamond tread steel for durability and strength in the harshest of environments. The unit rolls smoothly on mold-on rubber casters, two rigid and two swivel with brake. Simply stack products onto the tread plate within the capacity rating and transport from workstation to workstation.

Features:
  • Raised diamond tread plate provides extra grip
  • Dolly design makes moving units easy
  • Heavy-duty design allows units to support up to 1200 pounds
  • Mold on rubber casters roll smoothly while carrying product


PRICE
$394.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-3/16 in
Width24-5/16 in
Weight Capacity1200 lbs
Weight98 lbs
Wheel Diameter4 in
Deck Width24-5/16 in
Deck Length30-3/16 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeSteel Solid Deck Dolly
Deck MaterialSteel
ColorBlue
Caster Type(2) Rigid, (2) Swivel
Wheel Type2 Rigid, 2 Swivel with Brake
MaterialSteel
Deck TypeFlush Deck
Package Quantity1
Manufacturers Part NumberVPLDO/S-2430
BrandVestil

Warranty

Warranty90 days