Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MediTub 2646 Series Rectangular Soaking Walk-In Bathtub, 26 x 46, Right Drain, White

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

MediTub 2646 Series Rectangular Soaking Walk-In Bathtub, 26 x 46, Right Drain, White

Item #: WBB1664882

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,550.00 Save up to 48%
Price: $ 2,884.62
Product Information
Customer Review
Product Q&A
MediTub 2646 Series Rectangular Soaking Walk-In Bathtub, 26 x 46, Right Drain, White

Walk-In's provide a safe and independent bathing experience. Using the latest in tub crafting techniques and industrial grade materials Walk-In Tubs offer an impressive line to meet your specific needs. With ADA compliant designs and features, Walk-In Tubs offer the satisfaction and peace of mind needed to truly enjoy a luxurious soak.

Features:
  • White Finish
  • Right side drain placement
  • Removable front access panels for maintenance
  • No tile flange
  • Faucet set not included
  • Cable operated waste and overflow
  • Soaking bathtub for a deep, full body experience
  • Triple Gel Coat reinforced with fiberglass and supported with a stainless steel frame
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Designed for an alcove style installation
  • ADA compliant molded bathing seat, safety grab bar, slip resistant floor pattern and low threshold entry
  • Revolutionary water tight door seal
  • Built-in safety bar, contoured seat and Slip resistant textured flooring for added safety and stability
  • Door swings inward
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMediTub
    • MANUFACTURERS PART NUMBER2646RWS
    • ADA COMPLIANTYes
    • CAPACITY GALLONS46
    • COLOR FINISHWhite
    • CONSTRUCTIONGel Coated Fiberglass, Stainless Steel Frame
    • DRAIN PLACEMENTRight Drain
    • HEIGHT INCHES38
    • INSTALLATION TYPEAlcove
    • LENGTH INCHES46
    • SERIES2646 Series
    • SHAPERectangular
    • TYPESoaking Walk-In Bathtub
    • WEIGHT LBS.146
    • WIDTH INCHES26
    • FAUCET INCLUDEDNo
    • DOOR STYLEInward Open
    • WARRANTYLimited Lifetime Door Seal, 1 Year Electrical, 90 Days Labor
    • SOAKING DEPTH INCHES26

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed