Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MediTub 3260 Series Rectangular Soaking Walk-In Bathtub, 32 x 60, Left Drain, White

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

MediTub 3260 Series Rectangular Soaking Walk-In Bathtub, 32 x 60, Left Drain, White

Item #: WBB1664934

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,200.00 Save up to 48%
Price: $ 3,742.20
Product Information
Customer Review
Product Q&A
MediTub 3260 Series Rectangular Soaking Walk-In Bathtub, 32 x 60, Left Drain, White

Walk-In's provide a safe and independent bathing experience. Using the latest in tub crafting techniques and industrial grade materials Walk-In Tubs offer an impressive line to meet your specific needs. With ADA compliant designs and features, Walk-In Tubs offer the satisfaction and peace of mind needed to truly enjoy a luxurious soak.

Features:
  • White Finish
  • Left side drain placement
  • Removable front access panels for maintenance
  • Built in tile flange
  • Faucet set not included
  • Cable operated waste and overflow
  • Soaking bathtub for a deep, full body experience
  • Acrylic reinforced with fiberglass and supported with a stainless steel frame
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Designed for an alcove style installation
  • ADA compliant molded bathing seat, safety grab bar, slip resistant floor pattern and low threshold entry
  • Revolutionary water tight door seal
  • Built-in safety bar, contoured seat and Slip resistant textured flooring for added safety and stability
  • Door swings inward
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMediTub
    • MANUFACTURERS PART NUMBER3260LWS
    • ADA COMPLIANTYes
    • CAPACITY GALLONS75
    • COLOR FINISHWhite
    • CONSTRUCTIONAcrylic Reinforced With Fiberglass, Stainless Steel Frame
    • DRAIN PLACEMENTLeft Drain
    • HEIGHT INCHES40
    • INSTALLATION TYPEAlcove
    • LENGTH INCHES60
    • SERIES3260 Series
    • SHAPERectangular
    • TYPESoaking Walk-In Bathtub
    • WEIGHT LBS.188
    • WIDTH INCHES32
    • FAUCET INCLUDEDNo
    • DOOR STYLEInward Open
    • WARRANTYLimited Lifetime Door Seal, 1 Year Electrical, 90 Days Labor
    • SOAKING DEPTH INCHES32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!