Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spa World Venzi Aline Oval Soaking Bathtub Bathtub, 41x70, Center Drain, White

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Spa World Venzi Aline Oval Soaking Bathtub Bathtub, 41x70, Center Drain, White

Item #: WBB1599238

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,899.00 Save up to 40%
Price: $ 2,339.94
Product Information
Customer Review
Product Q&A
Spa World Venzi Aline Oval Soaking Bathtub Bathtub, 41x70, Center Drain, White

Aline series is equipped with two cockpits, providing molded arm and back support. Drop-In installation ensures that whirlpool bathtub will fit into various styles of bathroom settings. Increased height of side edges creates additional support, while adding comfort.

An oasis suddenly appears before you. The aroma of tropical citrus fills the air as you walk slowly towards a pool of pristine water. You hear the therapeutic sound of water flowing into the pool at your feet. Upon entering, you feel the soothing water gently massage your body. While you bathe, slowly the experience overwhelms your senses as you drift away.

Features:
  • High gloss white finish
  • Center drain
  • Interior of tub is rectangular shape with exquisite curves
  • Contemporary design coordinated with latest trends in home d├ęcor collections
  • Soaking bathtub for a deep, full body experience
  • One piece, acrylic construction with non-porous surface for easy cleaning and sanitizing and fiberglass backed reinforcement
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Made in the USA
  • Drop-in installation
  • Tub is pre-leveled for easy installation
Documents

Documents are in PDF format

Product Specifications

    • BRANDSpa World Venzi
    • MANUFACTURERS PART NUMBERVZ4170I
    • CAPACITY GALLONS70
    • COLOR FINISHWhite
    • CONSTRUCTIONAcrylic Reinforced W/Fiberglass
    • DRAIN PLACEMENTCenter
    • HEIGHT INCHES23
    • INSTALLATION TYPEDrop-In
    • LENGTH INCHES70
    • SERIESAline
    • SHAPERectangular
    • TYPESoaking Bathtub
    • WEIGHT LBS.152
    • WIDTH INCHES41
    • FAUCET INCLUDEDNo
    • DECK PROFILE2" Lip
    • WARRANTY10 Year Limited Manufacturer, 1 Year Parts, 90 Days Labor
    • SOAKING DEPTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!